Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # AE54=3-161

  • Zoro # G715507112


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
14 in
Includes
(3) Pilot-Duty Float Switches
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-161
Zoro #
G715507112
UPC #
671812116687
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
3 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Connectivity
Auxiliary Contacts
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Compatible with Manufacturer Part Number
FL155, FL205, LEH155, LEH205, LSG205, LSGX205
Dosing Schedule
Demand Dose
Number of Switches Included
3
Alerts Indicated
High Water
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Rated Voltage
575V AC
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Current
4 to 6.3 A
Location
Outdoor
For Maximum Horsepower
33 hp
NEMA Enclosure Rating
4X
Compatible Pump Type
Sewage Pump, Sump Pump
Product Type
Control Panel
Series
AE
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.