Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # ISD54=3-161-5

  • Zoro # G015507102


product price: $4,180.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
18.5 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD54=3-161-5
Zoro #
G015507102
UPC #
671812142884
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
18.5 in
Overall Width
16.5 in
Float Switch Length
50 ft
Overall Depth
7.5 in

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Product Type
Control Panel
Includes Reversing
Non-Reversing
Rated Voltage
575V AC
Enclosure Material
Plastic
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Number of Switches Included
3
Alerts Indicated
High Water
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Series
ISD
Dosing Schedule
Demand Dose
Current
4 to 6.3 A
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
3 hp
Compatible with Manufacturer Part Number
XLSG205, XLSGX205
Intrinsic Safety
Intrinsically Safe

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.