Zoro Homepage

DuplexControlPanel, 6 to 10A, Three

  • Mfr # AE34=3-191

  • Zoro # G315507291


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=3-191
Zoro #
G315507291
UPC #
671812109412
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Current
6 to 10 A
Includes Data Logging
No Data Logging Included
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible with Manufacturer Part Number
FL103, FL73, LEH103, LEH204
Locking Style
Padlockable
Alert Output
Audio, Visual
Number of Switches Included
3
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Rated Voltage
208/240/480V AC
Switch Actuation
Tether Float
Location
Outdoor
Series
AE
For Maximum Horsepower
3 hp

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.