Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 6 to 10A, Three

  • Mfr # AE34=4-191-5

  • Zoro # G215507179


product price: $2,342.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-191-5
Zoro #
G215507179
UPC #
671812135831
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
12 in
Overall Height
14 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Number of Switches Included
4
Includes Status Indicator Lights
Status Indicator Lights Included
Rated Voltage
208/240/480V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sump Pump
Series
AE
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Switch Actuation
Tether Float
Location
Outdoor
Current
6 to 10 A
Includes Data Logging
No Data Logging Included
Enclosure Material
Plastic
Alerts Indicated
High Water
For Maximum Horsepower
3 hp
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.