Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 6 to 10A, Three

  • Mfr # IPD-34-191

  • Zoro # G915507233


product price: $2,775.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-34-191
Zoro #
G915507233
UPC #
671812118865
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
16 in
Overall Width
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
Pressure transducer and redundant alarm float
NEMA Enclosure Rating
4X
Compatible with Manufacturer Part Number
FL103, FL73, LEH103, LEH204
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Location
Indoor/Outdoor
Switch Actuation
Tether Float
Current
6 to 10 A
Includes Reversing
Non-Reversing
Number of Switches Included
1
For Maximum Horsepower
3 hp
Product Type
Control Panel
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Rated Voltage
208/240/480V AC
Series
IPD
Locking Style
Padlockable
Alerts Indicated
High Water
Enclosure Material
Plastic
Dosing Schedule
Demand Dose

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.