Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 6to10A, Three, 575VAC

  • Mfr # AE54=3-405

  • Zoro # G915507196


product price: $2,281.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=3-405
Zoro #
G915507196
UPC #
671812150926
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Series
AE
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
Current
6 to 10 A
Locking Style
Padlockable
For Maximum Horsepower
5 hp
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Number of Switches Included
3
Dosing Schedule
Demand Dose
Rated Voltage
575V AC
Includes Reversing
Non-Reversing
Location
Outdoor
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Switch Actuation
Tether Float

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.