Zoro Homepage

DuplexControlPanel, 6to10A, Three, 575VAC

  • Mfr # AE54=4-405-5

  • Zoro # G415507252


product price: $2,482.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Includes
(4) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54=4-405-5
Zoro #
G415507252
UPC #
671812175974
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Width
12 in
Float Switch Length
50 ft
Overall Depth
6 in

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.