Zoro Homepage

DuplexControlPanel, 9 to 14A, Three

  • Mfr # AE34=4-511-3

  • Zoro # G015507133


product price: $2,121.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-511-3
Zoro #
G015507133
UPC #
671812135480
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
3 yr
Float Switch Length
35 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Item
Duplex Control Panel
Dosing Schedule
Demand Dose
Compatible Pump Type
Sewage Pump, Sump Pump
Product Type
Control Panel
Number of Switches Included
4
Switch Actuation
Tether Float
Includes Data Logging
No Data Logging Included
Location
Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Series
AE
Alerts Indicated
High Water
Locking Style
Padlockable
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Rated Voltage
208/240/480V AC
For Maximum Horsepower
3 hp
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Current
9 to 14 A
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.