Zoro Homepage

DuplexControlPanel, 9 to 14A, Three

  • Mfr # AE34=4-511

  • Zoro # G815507234


product price: $2,016.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(4) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE34=4-511
Zoro #
G815507234
UPC #
671812113600
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(4) Pilot-Duty Float Switches
Series
AE
Enclosure Material
Plastic
Location
Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Current
9 to 14 A
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Locking Style
Padlockable
Alert Output
Audio, Visual
Compatible with Manufacturer Part Number
FL153, FL203, LEH153, LEH203, LSG203, LSGX203
Switch Actuation
Tether Float
Number of Switches Included
4
NEMA Enclosure Rating
4X
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
3 hp
Rated Voltage
208/240/480V AC
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Duplex Control Panel, Includes (4) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.