Zoro Homepage

DuplexControlPanel, 9 to 14A, Three

  • Mfr # IPD-34-511

  • Zoro # G315507116


product price: $2,642.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Width
14 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-34-511
Zoro #
G315507116
UPC #
671812118872
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
14 in
Overall Height
16 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Includes
Pressure transducer and redundant alarm float
Item
Duplex Control Panel
Includes Data Logging
No Data Logging Included
Number of Switches Included
1
Series
IPD
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible with Manufacturer Part Number
FL153, FL203, LEH153, LEH203, LSG203, LSGX203
Includes HOA Switch
HOA Switch Included
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
For Maximum Horsepower
3 hp
Current
9 to 14 A
Product Type
Control Panel
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Rated Voltage
208/240/480V AC
Alerts Indicated
High Water

Description

Duplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.