Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 9 to 14A, Three

  • Mfr # ISD34=3-511-5

  • Zoro # G715507150


product price: $4,180.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Overall Height
18.5 in
Overall Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD34=3-511-5
Zoro #
G715507150
UPC #
671812142877
Country of Origin
United States

Dimensions

Overall Height
18.5 in
Overall Width
16.5 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
7.5 in

Details

Phase
Three
Number of Pumps Controlled
2
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Intrinsic Safety
Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Rated Voltage
208/240/480V AC
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Connectivity
Auxiliary Contacts
Compatible with Manufacturer Part Number
XLSG203, XLSGX203
Location
Indoor/Outdoor
Current
9 to 14 A
Enclosure Material
Plastic
For Maximum Horsepower
3 hp
Switch Actuation
Tether Float
Product Type
Control Panel
Series
ISD

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.