Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 10.5A, 0.5hp, 115VAC

  • Mfr # FL31M

  • Zoro # G415506194


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polymer
Switch Actuation
No Switch Included
On Point
12 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL31M
Zoro #
G415506194
UPC #
671812101539
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Width at Widest Point
9 3/4 in
Water Depth - Minimum
24 in
Overall Height
9 5/8 in

Details

Item
Effluent Pump
Impeller Material
Polymer
Switch Actuation
No Switch Included
On Point
12 in
Phase
Single
NEC Cord Designation
SJTW
Off Point
5 in
For Media Type
Effluent Water
Flow Rate @ 10 ft of Head
40 gpm
Flow Rate @ 20 ft of Head
0 gpm
Flow Rate @ 40 ft of Head
0 gpm
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Feet of Head - Maximum
19 ft
Operation
Manual
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Installation
Submersible
Motor Housing Material
Cast Iron
Standards
cCSAus Listed, SSPMA Certified
Power Source
Corded Electric
Current
10.5 A
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Shaft Seal Material
Carbon/Ceramic
Application
Transfer
Rated Voltage
115V AC
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Discharge Gender
Female
Volute Material
Cast Iron
Impeller Design
Vortex
Series
FL30

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Polymer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 10 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.