Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 2.8A, 0.5hp, 115VAC

  • Mfr # FLH61M

  • Zoro # G015507010


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJTW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLH61M
Zoro #
G015507010
UPC #
671812142303
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJTW
Phase
Single
Discharge Standard
NPT
Rated Voltage
115V AC
Horsepower
1/2 hp
Flow Rate @ 10 ft of Head
68 gpm
For Media Type
Effluent Water
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Current
2.8 A
Feet of Head - Maximum
70 ft
Includes Alarm
No Alarm Included
Volute Material
Cast Iron
Discharge Gender
Female
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 40 ft of Head
54 gpm
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
65 gpm
Duty Cycle
Continuous
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Series
FLH 60

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 10 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.