Zoro Homepage

EffluentPump, 10ft, 5.5A, 0.5hp, 208to230VAC

  • Mfr # FL32A

  • Zoro # G615506260


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polymer
Manufacturers Warranty Length
3 yr
Off Point
5 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL32A
Zoro #
G615506260
UPC #
671812102918
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Water Depth - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Width at Widest Point
9 3/4 in
Overall Height
9 5/8 in

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Polymer, Switch Electrical Connection Piggyback, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 10 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.