Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 5.5A, 0.5hp, 208to230VAC

  • Mfr # FL32M

  • Zoro # G915506267


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polymer
Switch Actuation
No Switch Included
NEC Cord Designation
SJTW
Off Point
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL32M
Zoro #
G915506267
UPC #
671812102932
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
9 5/8 in
Water Depth - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in
Width at Widest Point
9 3/4 in
Discharge Diameter
1 1/2 in

Details

Item
Effluent Pump
Impeller Material
Polymer
Switch Actuation
No Switch Included
NEC Cord Designation
SJTW
Off Point
5 in
On Point
12 in
Phase
Single
Flow Rate @ 40 ft of Head
0 gpm
Application
Transfer
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Carbon/Ceramic
Series
FL30
Hazardous Location Class
Not Rated
For Media Type
Effluent Water
Installation
Submersible
Standards
cCSAus Listed, SSPMA Certified
Impeller Design
Vortex
Discharge Standard
NPT
Discharge Gender
Female
Current
5.5 A
Feet of Head - Maximum
19 ft
Flow Rate @ 10 ft of Head
40 gpm
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
0 gpm
Horsepower
1/2 hp
Rotation Speed - Maximum
1,725 RPM
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
208 to 230V AC
Operation
Manual
Requires Control Panel
Control Panel Required

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Polymer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 10 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.