Zoro Homepage

EffluentPump, 10ft, 6.5A, 0.5hp, 208to230VAC

  • Mfr # FL52M

  • Zoro # G315506768


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJTW
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL52M
Zoro #
G315506768
UPC #
671812103014
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 10 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.