Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 10.5A, 0.5hp, 115VAC

  • Mfr # FL31M-2

  • Zoro # G015506259


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Polymer
Switch Actuation
No Switch Included
Phase
Single
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL31M-2
Zoro #
G015506259
UPC #
671812101546
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Water Depth - Minimum
24 in
Discharge Diameter
1 1/2 in
Overall Height
9 5/8 in
Width at Widest Point
9 3/4 in
Sump Pit Diameter - Minimum
18 in

Details

Item
Effluent Pump
Impeller Material
Polymer
Switch Actuation
No Switch Included
Phase
Single
NEC Cord Designation
SJTW
On Point
12 in
Off Point
5 in
Rated Voltage
115V AC
Rotation Speed - Maximum
1,725 RPM
Requires Control Panel
Control Panel Required
Installation
Submersible
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
40 gpm
Feet of Head - Maximum
19 ft
Discharge Gender
Female
Series
FL30
Discharge Standard
NPT
Flow Rate @ 40 ft of Head
0 gpm
Shaft Seal Material
Carbon/Ceramic
Motor Housing Material
Cast Iron
Current
10.5 A
Impeller Design
Vortex
Standards
cCSAus Listed, SSPMA Certified
Volute Material
Cast Iron
Application
Transfer
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Flow Rate @ 20 ft of Head
0 gpm
For Media Type
Effluent Water
Operation
Manual
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Single Mechanical

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Polymer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 25 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.