Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 11.4A, 2hp, 208to230VAC

  • Mfr # FL203M-2

  • Zoro # G315506300


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL203M-2
Zoro #
G315506300
UPC #
671812131598
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
Feet of Head - Maximum
127 ft
Current
11.4 A
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 40 ft of Head
104 gpm
Flow Rate @ 20 ft of Head
106 gpm
For Media Type
Effluent Water
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Rated Voltage
208 to 230V AC
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
108 gpm
Hazardous Location Class
Not Rated
Horsepower
2 hp
Impeller Design
Vortex
Discharge Standard
NPT
Duty Cycle
Continuous
Frequency
60 Hz
Series
FL 200
Shaft Seal Material
Silicon Carbide

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.