Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 15A, 1hp, 115VAC

  • Mfr # XFL71M-2

  • Zoro # G915506151


product price: $2,470.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL71M-2
Zoro #
G915506151
UPC #
671812133042
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Flow Rate @ 40 ft of Head
28 gpm
Rated Voltage
115V AC
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
100 gpm
Operation
Automatic
Switch Electrical Connection
No Switch Included
Application
Waste Removal
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Horsepower
1 hp
For Media Type
Effluent Water
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D
Rotation Speed - Maximum
3,450 RPM
Current
15 A
Installation
Submersible
Series
XFL
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Discharge Gender
Female
Motor Housing Material
Cast Iron
Feet of Head - Maximum
48 ft
Flow Rate @ 20 ft of Head
81 gpm
Impeller Design
Semi-Open
Discharge Standard
NPT

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.