Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 15A, 2hp, 208to230VAC

  • Mfr # FL202M-2

  • Zoro # G515506346


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL202M-2
Zoro #
G515506346
UPC #
671812131567
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
NEC Cord Designation
SJOOW
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Flow Rate @ 20 ft of Head
106 gpm
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
108 gpm
Feet of Head - Maximum
127 ft
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Horsepower
2 hp
Impeller Design
Vortex
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
Rated Voltage
208 to 230V AC
Hazardous Location Class
Not Rated
Includes Alarm
No Alarm Included
Flow Rate @ 40 ft of Head
104 gpm
Current
15 A
Volute Material
Cast Iron
For Media Type
Effluent Water
Series
FL 200
Frequency
60 Hz
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.