Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 2.2A, 0.5hp, 575VAC

  • Mfr # XFL55M-2

  • Zoro # G715505927


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL55M-2
Zoro #
G715505927
UPC #
671812133028
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Flow Rate @ 10 ft of Head
86 gpm
Installation
Submersible
Horsepower
1/2 hp
Current
2.2 A
Shaft Seal Type
Double Mechanical
Series
XFL
For Media Type
Effluent Water
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Application
Waste Removal
Operation
Automatic
Hazardous Location Class
Class I Division 1 Groups C, D
Volute Material
Cast Iron
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Rated Voltage
575V AC
Rotation Speed - Maximum
3,450 RPM
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Flow Rate @ 40 ft of Head
0 gpm
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
39 ft
Impeller Design
Semi-Open
Discharge Gender
Female
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head
62 gpm

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.