Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 2.6A, 0.5hp, 440to480VAC

  • Mfr # XFL54M-2

  • Zoro # G515505806


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL54M-2
Zoro #
G515505806
UPC #
671812133004
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Rated Voltage
440 to 480V AC
Volute Material
Cast Iron
Operation
Automatic
Impeller Design
Semi-Open
Flow Rate @ 20 ft of Head
62 gpm
Requires Control Panel
Control Panel Required
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Discharge Standard
NPT
For Media Type
Effluent Water
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
86 gpm
Duty Cycle
Continuous
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Installation
Submersible
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Type
Double Mechanical
Application
Waste Removal
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 ft of Head
0 gpm
Discharge Gender
Female
Power Source
Corded Electric
Series
XFL
Liquid Temperature - Maximum
104 Degrees F
Current
2.6 A
Feet of Head - Maximum
39 ft

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.