Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 3.2A, 1.5hp, 575VAC

  • Mfr # XFL155BM-2

  • Zoro # G715505842


product price: $3,257.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL155BM-2
Zoro #
G715505842
UPC #
671812141146
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Duty Cycle
Continuous
Current
3.2 A
Impeller Design
Semi-Open
Operation
Automatic
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Discharge Standard
NPT
Installation
Submersible
Application
Waste Removal
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Series
XFL
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Feet of Head - Maximum
68 ft
For Media Type
Effluent Water
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
150 gpm
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 1/2 hp
Rated Voltage
575V AC
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
135 gpm
Motor Housing Material
Cast Iron
Flow Rate @ 40 ft of Head
92 gpm
Discharge Gender
Female

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.