Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 3.2A, 1.5hp, 575VAC

  • Mfr # XFL155M-2

  • Zoro # G415505708


product price: $3,121.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL155M-2
Zoro #
G415505708
UPC #
671812141139
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Shaft Seal Type
Double Mechanical
Discharge Gender
Female
Duty Cycle
Continuous
Feet of Head - Maximum
68 ft
Series
XFL
Rotation Speed - Maximum
3,450 RPM
Operation
Automatic
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Flow Rate @ 40 ft of Head
92 gpm
Current
3.2 A
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Impeller Design
Semi-Open
For Media Type
Effluent Water
Flow Rate @ 20 ft of Head
135 gpm
Installation
Submersible
Rated Voltage
575V AC
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
150 gpm
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 1/2 hp
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Application
Waste Removal

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.