Zoro Homepage

EffluentPump, 25ft, 5.5A, 0.5hp, 208to230VAC

  • Mfr # FL32M-2

  • Zoro # G615506185


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Polymer
Switch Actuation
No Switch Included
On Point
12 in
Off Point
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL32M-2
Zoro #
G615506185
UPC #
671812102949
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Water Depth - Minimum
24 in
Width at Widest Point
9 3/4 in
Sump Pit Diameter - Minimum
18 in
Overall Height
9 5/8 in
Solids Diameter - Maximum
3/4 in

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Polymer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 25 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.