Zoro Homepage

EffluentPump, 25ft, 6A, 1hp, 208to230VAC

  • Mfr # XFL73BM-2

  • Zoro # G115506128


product price: $2,557.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL73BM-2
Zoro #
G115506128
UPC #
671812133547
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Rated Voltage
208 to 230V AC
Installation
Submersible
Series
XFL
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Type
Double Mechanical
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Flow Rate @ 20 ft of Head
81 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Feet of Head - Maximum
48 ft
Flow Rate @ 10 ft of Head
100 gpm
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Application
Waste Removal
Switch Electrical Connection
No Switch Included
Volute Material
Cast Iron
Current
6 A
Discharge Standard
NPT
Flow Rate @ 40 ft of Head
28 gpm
For Media Type
Effluent Water
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Impeller Design
Semi-Open
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 hp
Operation
Automatic
Discharge Gender
Female

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.