Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 9A, 1.5hp, 208to230VAC

  • Mfr # XFL153BM-2

  • Zoro # G815505834


product price: $3,257.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL153BM-2
Zoro #
G815505834
UPC #
671812141023
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Duty Cycle
Continuous
Discharge Gender
Female
Motor Housing Material
Cast Iron
Impeller Design
Semi-Open
Current
9 A
Series
XFL
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Operation
Automatic
Flow Rate @ 20 ft of Head
135 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Rated Voltage
208 to 230V AC
Application
Waste Removal
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Horsepower
1 1/2 hp
Feet of Head - Maximum
68 ft
Flow Rate @ 40 ft of Head
92 gpm
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Shaft Seal Type
Double Mechanical
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Flow Rate @ 10 ft of Head
150 gpm
Installation
Submersible
For Media Type
Effluent Water

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.