Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 11.5A, 1hp, 208to230VAC

  • Mfr # XFL102BM-3

  • Zoro # G115505107


product price: $3,201.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL102BM-3
Zoro #
G115505107
UPC #
671812140743
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Application
Waste Removal
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
120 gpm
Power Source
Corded Electric
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
60 ft
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Hazardous Location Class
Class I Division 1 Groups C, D
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Current
11.5 A
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head
142 gpm
Volute Material
Cast Iron
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Horsepower
1 hp
For Media Type
Effluent Water
Flow Rate @ 40 ft of Head
75 gpm
Operation
Automatic
Rated Voltage
208 to 230V AC
Series
XFL
Shaft Seal Material
Silicon Carbide/Nitrile Rubber

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.