Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 12.5A, 1.5hp

  • Mfr # XFL152M-3

  • Zoro # G015505672


product price: $3,149.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL152M-3
Zoro #
G015505672
UPC #
671812140972
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Switch Electrical Connection
No Switch Included
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Feet of Head - Maximum
68 ft
Discharge Gender
Female
Current
12.5 A
Rated Voltage
208 to 230V AC
For Media Type
Effluent Water
Installation
Submersible
Flow Rate @ 40 ft of Head
92 gpm
Power Source
Corded Electric
Operation
Automatic
Flow Rate @ 10 ft of Head
150 gpm
Impeller Design
Semi-Open
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Hazardous Location Class
Class I Division 1 Groups C, D
Horsepower
1 1/2 hp
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Application
Waste Removal
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Series
XFL
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 20 ft of Head
135 gpm

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.