Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 12A, 0.5hp, 115VAC

  • Mfr # FL51M-3

  • Zoro # G915506755


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJOOW
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL51M-3
Zoro #
G915506755
UPC #
671812104127
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SJOOW
Phase
Single
Flow Rate @ 10 ft of Head
81 gpm
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
For Media Type
Effluent Water
Rated Voltage
115V AC
Flow Rate @ 20 ft of Head
68 gpm
Current
12 A
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
55 ft
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Flow Rate @ 40 ft of Head
37 gpm
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Discharge Gender
Female
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Carbon/Ceramic
Duty Cycle
Continuous
Frequency
60 Hz
Series
FL 50

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.