Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 12A, 1hp, 208to230VAC

  • Mfr # FL102A-3

  • Zoro # G515506537


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL102A-3
Zoro #
G515506537
UPC #
671812125337
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
NEC Cord Designation
SJOOW
Phase
Single
Discharge Gender
Female
Volute Material
Cast Iron
For Media Type
Effluent Water
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Impeller Design
Vortex
Discharge Standard
NPT
Flow Rate @ 20 ft of Head
97 gpm
Horsepower
1 hp
Rated Voltage
208 to 230V AC
Shaft Seal Type
Single Mechanical
Current
12 A
Switch Electrical Connection
Piggyback
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
103 gpm
Feet of Head - Maximum
90 ft
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
No Control Panel Required
Includes Alarm
No Alarm Included
Flow Rate @ 40 ft of Head
82 gpm
Duty Cycle
Continuous
Shaft Seal Material
Carbon/Ceramic
Series
FL 100
Frequency
60 Hz

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.