Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 2.8A, 0.75hp

  • Mfr # FL72A-3

  • Zoro # G415507078


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL72A-3
Zoro #
G415507078
UPC #
671812125689
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
NEC Cord Designation
SJOOW
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
83 gpm
Impeller Design
Vortex
Rated Voltage
208 to 230V AC
Flow Rate @ 10 ft of Head
91 gpm
Power Source
Corded Electric
For Media Type
Effluent Water
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Current
2.8 A
Includes Alarm
No Alarm Included
Flow Rate @ 40 ft of Head
62 gpm
Switch Electrical Connection
Piggyback
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Horsepower
3/4 hp
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
78 ft
Frequency
60 Hz
Duty Cycle
Continuous
Series
FL 70
Shaft Seal Material
Carbon/Ceramic

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SJOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.