Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 2.8A, 0.75hp

  • Mfr # FL74M-3

  • Zoro # G615506901


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL74M-3
Zoro #
G615506901
UPC #
671812125771
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Phase
Three
Shaft Seal Type
Single Mechanical
Current
2.8 A
Volute Material
Cast Iron
Horsepower
3/4 hp
Flow Rate @ 40 ft of Head
62 gpm
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
91 gpm
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
78 ft
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 ft of Head
83 gpm
Impeller Design
Vortex
Discharge Standard
NPT
Rated Voltage
440 to 480V AC
For Media Type
Effluent Water
Includes Alarm
No Alarm Included
Shaft Seal Material
Carbon/Ceramic
Frequency
60 Hz
Series
FL 70
Duty Cycle
Continuous

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.