Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 3.2A, 1.5hp, 575VAC

  • Mfr # XFL155BM-3

  • Zoro # G915505710


product price: $3,286.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL155BM-3
Zoro #
G915505710
UPC #
671812141160
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 3/8 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Series
XFL
Rated Voltage
575V AC
For Media Type
Effluent Water
Operation
Automatic
Current
3.2 A
Discharge Standard
NPT
Feet of Head - Maximum
68 ft
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Horsepower
1 1/2 hp
Power Source
Corded Electric
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 ft of Head
92 gpm
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Semi-Open
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
150 gpm
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Flow Rate @ 20 ft of Head
135 gpm
Discharge Gender
Female
Installation
Submersible
Application
Waste Removal

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.