Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 3A, 1hp, CastIron, 575VAC

  • Mfr # XFL105M-3

  • Zoro # G515505790


product price: $2,973.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL105M-3
Zoro #
G515505790
UPC #
671812140910
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Discharge Diameter
2 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Discharge Standard
NPT
Application
Waste Removal
Series
XFL
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Operation
Automatic
Power Source
Corded Electric
Impeller Design
Semi-Open
Flow Rate @ 40 ft of Head
75 gpm
Duty Cycle
Continuous
Shaft Seal Type
Double Mechanical
Horsepower
1 hp
Current
3 A
Flow Rate @ 10 ft of Head
142 gpm
Requires Control Panel
Control Panel Required
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Installation
Submersible
Discharge Gender
Female
Flow Rate @ 20 ft of Head
120 gpm
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Feet of Head - Maximum
60 ft
For Media Type
Effluent Water
Rated Voltage
575V AC
Rotation Speed - Maximum
3,450 RPM

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.