Zoro Homepage

EffluentPump, 35ft, 4.5A, 0.5hp, 208to230VAC

  • Mfr # XFL53M-3

  • Zoro # G915505697


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL53M-3
Zoro #
G915505697
UPC #
671812132991
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Overall Height
20 1/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Discharge Gender
Female
Current
4.5 A
Series
XFL
Impeller Design
Semi-Open
Flow Rate @ 20 ft of Head
62 gpm
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Rated Voltage
208 to 230V AC
Hazardous Location Class
Class I Division 1 Groups C, D
Flow Rate @ 40 ft of Head
0 gpm
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Installation
Submersible
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
86 gpm
Application
Waste Removal
Horsepower
1/2 hp
Operation
Automatic
Motor Housing Material
Cast Iron
For Media Type
Effluent Water
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Feet of Head - Maximum
39 ft
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Discharge Standard
NPT

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.