Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 4.5A, 1hp, 440to480VAC

  • Mfr # FL104M-3

  • Zoro # G415506521


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL104M-3
Zoro #
G415506521
UPC #
671812125368
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
Impeller Design
Vortex
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Current
4.5 A
Discharge Gender
Female
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
97 gpm
Motor Housing Material
Cast Iron
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Feet of Head - Maximum
90 ft
Discharge Standard
NPT
Rated Voltage
440 to 480V AC
Requires Control Panel
Control Panel Required
Flow Rate @ 40 ft of Head
82 gpm
Horsepower
1 hp
Flow Rate @ 10 ft of Head
103 gpm
For Media Type
Effluent Water
Duty Cycle
Continuous
Series
FL 100
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.