Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 5.5A, 0.5hp, 208to230VAC

  • Mfr # FL32A-3

  • Zoro # G115506302


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Polymer
Phase
Single
NEC Cord Designation
SJTW
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL32A-3
Zoro #
G115506302
UPC #
671812104196
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
9 3/4 in
Overall Height
9 5/8 in
Water Depth - Minimum
24 in
Discharge Diameter
1 1/2 in

Details

Item
Effluent Pump
Impeller Material
Polymer
Phase
Single
NEC Cord Designation
SJTW
Off Point
5 in
On Point
12 in
Rated Voltage
208 to 230V AC
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Current
5.5 A
Operation
Manual
Standards
cCSAus Listed, SSPMA Certified
Horsepower
1/2 hp
Flow Rate @ 20 ft of Head
0 gpm
Rotation Speed - Maximum
1,725 RPM
Installation
Submersible
Switch Electrical Connection
Piggyback
Application
Transfer
For Media Type
Effluent Water
Discharge Gender
Female
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Hazardous Location Class
Not Rated
Series
FL30
Flow Rate @ 40 ft of Head
0 gpm
Flow Rate @ 10 ft of Head
40 gpm
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
19 ft

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Polymer, Switch Electrical Connection Piggyback, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 35 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.