Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 35ft, 5.5A, 0.5hp, 208to230VAC

  • Mfr # FL32M-3

  • Zoro # G415506231


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Polymer
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL32M-3
Zoro #
G415506231
UPC #
671812104202
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Water Depth - Minimum
24 in
Width at Widest Point
9 3/4 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Overall Height
9 5/8 in

Details

Item
Effluent Pump
Impeller Material
Polymer
Switch Actuation
No Switch Included
Phase
Single
On Point
12 in
NEC Cord Designation
SJTW
Off Point
5 in
Installation
Submersible
Rated Voltage
208 to 230V AC
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Series
FL30
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Horsepower
1/2 hp
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
1,725 RPM
Flow Rate @ 10 ft of Head
40 gpm
Shaft Seal Type
Single Mechanical
For Media Type
Effluent Water
Operation
Manual
Volute Material
Cast Iron
Current
5.5 A
Application
Transfer
Flow Rate @ 40 ft of Head
0 gpm
Feet of Head - Maximum
19 ft
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Flow Rate @ 20 ft of Head
0 gpm
Shaft Seal Material
Carbon/Ceramic
Standards
cCSAus Listed, SSPMA Certified

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Polymer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 5 in, On Point 12 in, Width at Widest Point 9 3/4 in, Overall Height 9 5/8 in, Cord Length 35 ft, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.