Zoro Homepage

EffluentPump, 35ft, 5.7A, 1.5hp, 440to480VAC

  • Mfr # FL154M-3

  • Zoro # G415506415


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL154M-3
Zoro #
G415506415
UPC #
671812131529
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 35 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.