Zoro Homepage

EffluentPump, 35ft, 6A, 1hp, 208to230VAC

  • Mfr # XFL73BM-3

  • Zoro # G815506114


product price: $2,586.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL73BM-3
Zoro #
G815506114
UPC #
671812133554
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Duty Cycle
Continuous
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Horsepower
1 hp
Flow Rate @ 40 ft of Head
28 gpm
Operation
Automatic
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Flow Rate @ 20 ft of Head
81 gpm
Series
XFL
Installation
Submersible
Application
Waste Removal
Motor Housing Material
Cast Iron
Current
6 A
Feet of Head - Maximum
48 ft
Rated Voltage
208 to 230V AC
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head
100 gpm
Shaft Seal Type
Double Mechanical
For Media Type
Effluent Water
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Power Source
Corded Electric

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.