Zoro Homepage

EffluentPump, 50ft, 11.4A, 1.5hp

  • Mfr # FL153M-5

  • Zoro # G415506453


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL153M-5
Zoro #
G415506453
UPC #
671812140088
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Phase
Three
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
122 gpm
Flow Rate @ 20 ft of Head
113 gpm
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Single Mechanical
Horsepower
1 1/2 hp
Includes Alarm
No Alarm Included
Rated Voltage
208 to 230V AC
For Media Type
Effluent Water
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 40 ft of Head
94 gpm
Discharge Standard
NPT
Feet of Head - Maximum
110 ft
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Impeller Design
Vortex
Current
11.4 A
Discharge Gender
Female
Frequency
60 Hz
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Series
FL 150

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.