Zoro Homepage

EffluentPump, 50ft, 11.5A, 1hp, 208to230VAC

  • Mfr # XFL102M-5

  • Zoro # G615505126


product price: $3,014.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL102M-5
Zoro #
G615505126
UPC #
671812140750
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
142 gpm
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 hp
Shaft Seal Type
Double Mechanical
Volute Material
Cast Iron
Series
XFL
Flow Rate @ 20 ft of Head
120 gpm
Flow Rate @ 40 ft of Head
75 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible
Switch Electrical Connection
No Switch Included
Current
11.5 A
Operation
Automatic
Discharge Gender
Female
Requires Control Panel
Control Panel Required
Application
Waste Removal
For Media Type
Effluent Water
Feet of Head - Maximum
60 ft
Motor Housing Material
Cast Iron
Rated Voltage
208 to 230V AC
Impeller Design
Semi-Open
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Power Source
Corded Electric
Discharge Standard
NPT

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.