Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 12.5A, 1.5hp

  • Mfr # XFL152BM-5

  • Zoro # G915505604


product price: $3,327.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL152BM-5
Zoro #
G915505604
UPC #
671812141009
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Flow Rate @ 40 ft of Head
92 gpm
Hazardous Location Class
Class I Division 1 Groups C, D
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Shaft Seal Type
Double Mechanical
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Feet of Head - Maximum
68 ft
Impeller Design
Semi-Open
Discharge Gender
Female
Rated Voltage
208 to 230V AC
Application
Waste Removal
Power Source
Corded Electric
Installation
Submersible
Flow Rate @ 20 ft of Head
135 gpm
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Rotation Speed - Maximum
3,450 RPM
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Liquid Temperature - Maximum
104 Degrees F
Current
12.5 A
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Series
XFL
Operation
Automatic
Flow Rate @ 10 ft of Head
150 gpm
For Media Type
Effluent Water
Horsepower
1 1/2 hp

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.