Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 15A, 1hp, 115VAC

  • Mfr # XFL71BM-5

  • Zoro # G715506108


product price: $2,627.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL71BM-5
Zoro #
G715506108
UPC #
671812134209
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 3/8 in
Discharge Diameter
2 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Single
Switch Electrical Connection
No Switch Included
Rated Voltage
115V AC
Series
XFL
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Requires Control Panel
Control Panel Required
Discharge Standard
NPT
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
100 gpm
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head
28 gpm
For Media Type
Effluent Water
Operation
Automatic
Volute Material
Cast Iron
Current
15 A
Horsepower
1 hp
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Gender
Female
Power Source
Corded Electric
Impeller Design
Semi-Open
Installation
Submersible
Feet of Head - Maximum
48 ft
Application
Waste Removal
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
81 gpm

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.