Zoro Homepage

EffluentPump, 50ft, 2.2A, 0.5hp, 575VAC

  • Mfr # XFL55BM-5

  • Zoro # G115505787


product price: $2,491.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL55BM-5
Zoro #
G115505787
UPC #
671812134148
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Motor Housing Material
Cast Iron
Series
XFL
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Effluent Water
Rotation Speed - Maximum
3,450 RPM
Rated Voltage
575V AC
Operation
Automatic
Flow Rate @ 40 ft of Head
0 gpm
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head
86 gpm
Horsepower
1/2 hp
Shaft Seal Type
Double Mechanical
Flow Rate @ 20 ft of Head
62 gpm
Power Source
Corded Electric
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Feet of Head - Maximum
39 ft
Current
2.2 A
Installation
Submersible
Discharge Gender
Female
Volute Material
Cast Iron
Application
Waste Removal

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.