Zoro Homepage

EffluentPump, 50ft, 2.6A, 0.5hp, 440to480VAC

  • Mfr # XFL54M-5

  • Zoro # G415505685


product price: $2,404.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL54M-5
Zoro #
G415505685
UPC #
671812134186
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in
Overall Height
20 1/8 in
Body Diameter
7 3/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Installation
Submersible
Series
XFL
Flow Rate @ 40 ft of Head
0 gpm
Volute Material
Cast Iron
Impeller Design
Semi-Open
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Horsepower
1/2 hp
Application
Waste Removal
Feet of Head - Maximum
39 ft
Operation
Automatic
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
62 gpm
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Flow Rate @ 10 ft of Head
86 gpm
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
For Media Type
Effluent Water
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Rated Voltage
440 to 480V AC
Discharge Gender
Female
Current
2.6 A
Switch Electrical Connection
No Switch Included

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.