Zoro Homepage

EffluentPump, 50ft, 4.5A, 0.5hp, 208to230VAC

  • Mfr # XFL53BM-5

  • Zoro # G615505669


product price: $2,491.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL53BM-5
Zoro #
G615505669
UPC #
671812134124
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Width at Widest Point
11 1/4 in
Body Diameter
7 3/8 in
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Feet of Head - Maximum
39 ft
Motor Housing Material
Cast Iron
Current
4.5 A
Horsepower
1/2 hp
Flow Rate @ 40 ft of Head
0 gpm
Flow Rate @ 10 ft of Head
86 gpm
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Rated Voltage
208 to 230V AC
Flow Rate @ 20 ft of Head
62 gpm
Impeller Design
Semi-Open
Duty Cycle
Continuous
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Type
Double Mechanical
Installation
Submersible
Power Source
Corded Electric
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Application
Waste Removal
Operation
Automatic
For Media Type
Effluent Water
Series
XFL
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide/Nitrile Rubber

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.