Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 4.9A, 1.5hp, 575VAC

  • Mfr # FL155M-5

  • Zoro # G415506293


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL155M-5
Zoro #
G415506293
UPC #
671812140095
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
NEC Cord Designation
SEOOW
Flow Rate @ 40 ft of Head
94 gpm
Rated Voltage
575V AC
Hazardous Location Class
Not Rated
Flow Rate @ 20 ft of Head
113 gpm
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Includes Alarm
No Alarm Included
Discharge Gender
Female
Discharge Standard
NPT
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Current
4.9 A
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
122 gpm
Volute Material
Cast Iron
Horsepower
1 1/2 hp
For Media Type
Effluent Water
Feet of Head - Maximum
110 ft
Requires Control Panel
Control Panel Required
Impeller Design
Vortex
Frequency
60 Hz
Duty Cycle
Continuous
Series
FL 150
Shaft Seal Material
Silicon Carbide

Description

Effluent Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.