Zoro Homepage

EffluentPump, 50ft, 4A, 1.5hp, 440to480VAC

  • Mfr # XFL154M-5

  • Zoro # G215505694


product price: $3,190.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL154M-5
Zoro #
G215505694
UPC #
671812141115
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Semi-Open
Installation
Submersible
Requires Control Panel
Control Panel Required
Operation
Automatic
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Rated Voltage
440 to 480V AC
Motor Housing Material
Cast Iron
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Power Source
Corded Electric
Series
XFL
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Shaft Seal Type
Double Mechanical
Application
Waste Removal
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Feet of Head - Maximum
68 ft
Flow Rate @ 10 ft of Head
150 gpm
Current
4 A
Horsepower
1 1/2 hp
Duty Cycle
Continuous
For Media Type
Effluent Water
Hazardous Location Class
Class I Division 1 Groups C, D
Flow Rate @ 20 ft of Head
135 gpm
Flow Rate @ 40 ft of Head
92 gpm
Discharge Gender
Female

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.